1/6 HP 115V Aluminum Submersible Sump Pump

You last purchased this on
 
Little Giant

1/6 HP 115V Aluminum Submersible Sump Pump

  • Fast #
  • Part #L505400
  • Item #1121327
  • Manufacturer Part #505400
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

1/6 HP 115V Aluminum Submersible Sump Pump

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thermal overload protection
  • Includes garden hose adaptor
  • Automatic operation
  • Switch type: piggyback diaphragm float
  • Flow rate: 1,200 gph at 1'
  • Discharge: 1"
  • Shut off head: 26-3/10'
  • Epoxy coated cast aluminum housing
  • Off level: 3"
  • On level: 11"
  • Requires Certification

Specifications

AMP:
5
Automatic Shut-Off:
Yes
CSA Certified:
Yes
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1 in
Discharge Configuration:
Vertical
Height:
7-39/50 in
Horsepower:
1/6 hp
Impeller:
Nylon
Length:
6-1/10 in
Maximum Feet of Head:
26.3
NSF Certified:
No
Product Type:
Submersible
Pump Body Material:
Aluminum
Pump Phase:
1
Turn On/Turn Off Levels:
Turn-on 12 in/Turn-off 4 in
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Watts:
380 W
Weight:
9 lb
Width:
4-2/5 in