1/6 HP 115V Automatic Submersible Utility Pump 10 ft. Cord
1/6 HP 115V Automatic Submersible Utility Pump 10 ft. Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- AUTOMATIC UTILITY PUMP: equipped with a piggy-back diaphragm switch
- SUBMERSIBLE PUMP: Typical applications for the 5-ASP pump include commercial, industrial, and home uses where liquid must be transferred or recirculated
- BUILT TO LAST: epoxy coated die-cast aluminum with a 1/6 HP permanently lubricated, oil-free, energy-efficient PSC motor with overload protection, triple-lip seal
- FEATURES: portable and compact weighing less than 8 lbs.
- SPECIFICATIONS: 1/6 HP, 1500 GPH, 115-Volt, 10-ft. cord, 2.0 running Amps, 220 Watts, 26' shut-off, 11.43 PSI, 1" FNPT discharge with 3/4" garden hose adapter
- On level: 6" to 9"
- Off level: 1" to 4"
Specifications
- AMP:
- 5
- CSA Certified:
- Yes
- Cord Length:
- 10 ft
- Depth:
- 4-31/100
- Discharge:
- 1 in
- Discharge Pressure:
- 11.4
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- Flow Rate:
- 1200 gph
- Height:
- 7-39/50
- Horsepower:
- 1/6 hp
- Impeller:
- Nylon
- Length:
- 6.1000
- Material:
- Cast Aluminum
- Maximum Feet of Head:
- 26.3
- Maximum Temperature:
- 120
- Power Source:
- AC
- Pump Body Material:
- Aluminum
- Pump Motor Type:
- Shaded Pole
- Turn On/Turn Off Levels:
- Turn on 9 in/Turn off 4 in
- Type:
- L505300
- UL Listed:
- No
- UPC:
- 029753004639
- Volts:
- 115V
- Width:
- 4-2/5