This product requires certification to purchase.

1/6 hp 25 gpm 115V Submersible Pump

Little Giant

1/6 hp 25 gpm 115V Submersible Pump

  • Fast #
  • Part #L505717
  • Item #9836609
  • Manufacturer Part #505717
5 out of 5 Customer Rating
Brand image
Little Giant

1/6 hp 25 gpm 115V Submersible Pump

  • Fast #
  • Part #L505717
  • Item #9836609
  • Manufacturer Part #505717
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AUTOMATIC UTILITY PUMP: For submersible use only
  • SUBMERSIBLE PUMP: Typical applications for the 5-ASP-LL pump include commercial, industrial, and home uses where liquid must be transferred or recirculated
  • BUILT TO LAST: epoxy coated die-cast aluminum with a 1/6 HP permanently lubricated, oil-free, energy-efficient PSC motor with overload protection, triple-lip seal, upper and lower ball bearings
  • Portable and compact weighing 8 lbs. with built-in carry handle
  • SPECIFICATIONS: 1/6 HP, 1500 GPH, 115-Volt, 25-foot cord, 2.0 running Amps, 220 Watts, 26-foot shut-off, 11.43 PSI, automatic operation - on at 2 to 3 inches
  • Requires Certification

Specifications

AMP:
5, 6.4
Coating:
Epoxy
Connection Type:
FPT
Cord Length:
18 ft
Depth:
4-31/100 in
Discharge:
1 in
Flow Rate:
25 gpm
Height:
7-39/50 in
Horsepower:
1/6 hp
Impeller:
Nylon
Length:
7-3/4 in
Material:
Cast Aluminum, Nylon
Material Type:
Nylon, Viton®
Maximum Feet of Head:
26.3
Maximum Temperature:
120
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
11.4 psi
Pump Body Material:
Aluminum
Pump Motor Type:
Shaded Pole
Turn On/Turn Off Levels:
Turn-on 3 in/Turn-off 1-1/2 in
UL Listed:
No
UPC:
029753004653
Volts:
115V
Watts:
380 W
Weight:
8 lb
Width:
4-2/5 in