1/6 hp 325 gph Submersible Pump
1/6 hp 325 gph Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For commercial, industrial, and home use worldwide where liquid must be transferred or recirculated such as aquariums, water displays, ice makers, air conditioners, = pipe threading machines, and pumping mild chemicals such as soap solutions, acids
- Flow rate: 325 gph at 1'
- Operates submersed
- Cord: 6'
- Corrosion-resistant nylon housing
- Outlet: 1/4" MNPT accepts 1/2" ID tubing
- Thermally protected
Specifications
- AMP:
- 1.7
- Connection Type:
- MPT
- Cord Length:
- 6 ft
- Discharge:
- 1/2 in
- Flow Rate:
- 325 gph
- Height:
- 4-14/25 in
- Horsepower:
- 1/40 hp
- Impeller:
- Nylon
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Feet of Head:
- 12.3
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Submersible Dewatering
- Pump Body Material:
- Plastic
- UPC:
- 010121270039
- Volts:
- 115V
- Watts:
- 100 W
- Weight:
- 4.5 lb
- Width:
- 5 in