1-1/2 hp 115/230V 90 gpm 20 psi Sprinkler Pump
1-1/2 hp 115/230V 90 gpm 20 psi Sprinkler Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mechanical seals
- Self priming to 25 feet
- LSP series
Specifications
- AMP:
- 50
- Application:
- Residential
- Discharge:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 90 gpm
- Height:
- 10-1/20 in
- Horsepower:
- 1-1/2 hp
- Impeller:
- Noryl®
- Inlet Service Size:
- 2 in
- Length:
- 19-1/2 in
- Material:
- Cast Iron, Rubber, Stainless Steel, Steel
- Material Type:
- Buna-N
- Maximum Feet of Head:
- 111
- Phase:
- Single Phase
- Power Source:
- AC
- Pressure - Maximum:
- 47 psi
- Product Type:
- Pump
- Pump Application -:
- Irrigation
- Pump Phase:
- 1
- VA Cat 60 Hz:
- 230
- Volts:
- 115/230V