This product requires certification to purchase.

1 HP 115V Cast Iron Grinder Pump

Little Giant

1 HP 115V Cast Iron Grinder Pump

  • Fast #
  • Part #L509818
  • Item #9932432
  • Manufacturer Part #509818
5 out of 5 Customer Rating
Brand image
Little Giant

1 HP 115V Cast Iron Grinder Pump

  • Fast #
  • Part #L509818
  • Item #9932432
  • Manufacturer Part #509818
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Complete with necessary sealing hardware and flanges
  • 4" inlet hub is included with the basin
  • Watertight and gas-tight when properly installed
  • Durable steel gasketed cover standard on simplex and duplex basins
  • One-piece, seam-free construction on basin
  • Duplex covers include two access plates
  • Ready-to-install for simple and economical installation
  • Requires Certification

Specifications

AMP:
12.5
Built-In Grinder:
Yes
Cord Length:
20 ft
Cover Included:
Yes
Depth:
36 in
Diameter:
30 in
Discharge:
2 in
Flow Rate:
52 gpm
Horsepower:
1 hp
Impeller:
Cast Iron
Length:
11-2/5 in
Material:
Cast Iron
Maximum Feet of Head:
51
Maximum Temperature:
140
Phase:
Single Phase
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
UPC:
029753007616
VA Cat 60 Hz:
115
Volts:
115V
Weight:
300 lb