This product requires certification to purchase.

1 hp Shallow Well Jet Pump

Little Giant

1 hp Shallow Well Jet Pump

  • Fast #
  • Part #L558276
  • Item #3700633
  • Manufacturer Part #558276
4.9 out of 5 Customer Rating
Brand image
Little Giant

1 hp Shallow Well Jet Pump

  • Fast #
  • Part #L558276
  • Item #3700633
  • Manufacturer Part #558276
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • JP Series
  • Pressure gage included with all models
  • Dual ball bearings
  • Clean-out plug to easily unclog nozzle
  • Brass Flow Control Valve
  • Requires Certification

Specifications

Discharge:
1 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
24.8 gpm
Height:
9-4/5 in
Horsepower:
1 hp
Impeller:
Thermoplastic
Length:
18-9/10 in
Maximum Feet of Head:
60
Power Source:
AC
Pressure - Maximum:
66.2 psi
Pump Application:
Water Treatment
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
1750
UPC:
010121120099
Volts:
115/230V