1/3 HP 115V Thermoplastic Submersible Sump Pump
1/3 HP 115V Thermoplastic Submersible Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Innovative alternative to the traditional submersible sump pumps
- Includes an automatic switch and alarm circuit that eliminates the potential hang ups seen with float switches
- Audible alarm and a red warning light to indicate a high water condition in the sump
- Green run light to show the pump is operating
Documents
Specifications
- AMP:
- 4.5
- Cord Length:
- 10 ft
- Discharge:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 50 gpm
- Height:
- 30 in
- Horsepower:
- 1/3 hp
- Impeller:
- Engineered Thermoplastic
- Length:
- 30 in
- Material:
- Plastic
- Maximum Feet of Head:
- 30
- Product Type:
- Submersible
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sump
- Pump Body Material:
- Thermoplastic
- Pump Motor Type:
- PSC
- UPC:
- 010121109278
- Volts:
- 115V
- Watts:
- 475 W
- Weight:
- 27.51 lb
- Width:
- 15 in