1/2 hp 115V Cast Iron Effluent Pump with 15 in. Cord
This product has been replaced by
Manufacturer Part #511710
10E Series 1/2 hp 115V Cast Iron Effluent Pump with 15 in. Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in continuous duty applications
- Upper and lower ball bearings
- Thermal overload protection
- Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
Specifications
- AMP:
- 10.5
- CSA Certified:
- Yes
- Collection:
- 10E Series
- Discharge:
- 3/4 in
- Flow Rate:
- 80 gpm
- Height:
- 10-3/10 in
- Horsepower:
- 1/2 hp
- Impeller:
- Vortex
- Length:
- 9-3/5 in
- Material:
- Cast Iron
- Power Source:
- Electric
- Pump Phase:
- 1
- UPC:
- 010121117006
- Volts:
- 115V
- Width:
- 9-1/10 in