1/2 hp 115V 60Hz Sewage Pump with 20 ft. Cord
10EC Series 1/2 hp 115V 60Hz Sewage Pump with 20 ft. Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-duty Cast Iron construction
- Permanent split capacitor (PSC) motor with thermal overload protection
- Designed for continuous duty
- Energy-saving low amp draw
- Cooler running motor
- 1-1/2" FNPT (38 mm) discharge
- Handles solids up to 1/2" (12.7 mm) diameter
- Multiple switch options for automatic operation
- 140 °F (60 °C) liquid temperature rating
- CCSAus listed
Documents
Specifications
- AMP:
- 6.5
- Built-In Grinder:
- No
- Coating:
- Epoxy
- Collection:
- 10EC Series
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 67 gpm
- Frequency:
- 60
- Height:
- 11-2/25 in
- Horsepower:
- 1/2 hp
- Impeller:
- Nylon
- Length:
- 8.7900 in
- Maximum Feet of Head:
- 36
- Maximum Temperature:
- 140
- Power Source:
- Electric
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Dewatering
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- UPC:
- 010121149175
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 750 W
- Weight:
- 27.6 lb
- Width:
- 8-79/100 in