115 V 1/2 hp 120 gal. Submersible Sewage Pump
This product has been replaced by
Manufacturer Part #511433
10SN Series 115 V 1/2 hp 120 gal. Submersible Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PSC motor with thermal overload protection
- Upper sintered sleeve and lower ball bearing
- Piggyback mechanical float switch
- On level range: 9" to 14"
- Off level range: 2" to 6"
- Protective epoxy coating
- Power cord: 20'
- Solids handling up to 2" in diameter
- Discharge: 2"
- Horsepower: 1/2 hp
Documents
Specifications
- AMP:
- 9.5
- Collection:
- 10SN Series
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Flow Rate:
- 120 gpm
- Height:
- 10-3/10 in
- Horsepower:
- 1/2 hp
- Impeller:
- Glass Reinforced Nylon
- Length:
- 10-3/10 in
- Maximum Feet of Head:
- 25
- Product Type:
- Pump
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- UPC:
- 010121140509
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 1000 W
- Weight:
- 36 lb
- Width:
- 6-4/5 in