115/208/230V Wide Angle Float Switch
115/208/230V Wide Angle Float Switch
Frequently Purchased Together
Product Details
- UL and CSA listing
- Convert any manual pump, up through 3/4 hp or 2 hp
Documents
Specifications
- Height:
- 4-3/4 in
- Horsepower:
- 1-1/2 hp
- Length:
- 3-3/100 in
- Material:
- Plastic
- Material Type:
- PVC, Nylon
- Product Type:
- Accessories
- Volts:
- 115/208/230V