1/3 HP 115V Cast Iron Submersible Sump Pump
1/3 HP 115V Cast Iron Submersible Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powerful motor for high starting and running torque
- Low amp draw to conserve electrical energy
- Mechanical seal to assure maximum pressure against pump failure
- Rugged housing with coating for corrosion resistance
- Lifetime bearing lubrication and maximum heat dissipation
- Thermal overload protection
- CSA listed
Specifications
- AMP:
- 5
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Flow Rate:
- 30 gpm
- Height:
- 9-1/2 in
- Horsepower:
- 1/3 hp
- Impeller:
- Engineered Composite
- Length:
- 11-1/4 in
- Maximum Feet of Head:
- 20
- Power Source:
- Electric
- Product Type:
- Submersible
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Turn On/Turn Off Levels:
- Turn on 11-1/4 in/Turn off 5-1/4 in
- UPC:
- 010121109049
- Volts:
- 115V
- Watts:
- 475 W
- Weight:
- 30 lb
- Width:
- 9-3/4 in