1/3 HP 115V High Temperature Cast Iron Submersible Sump Pump
6E Series 1/3 HP 115V High Temperature Cast Iron Submersible Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Capable of pumping heated liquid up to 200° F
- Handles liquids and solid waste materials up to 1/2" in diameter
- Includes a 1-1/2" discharge, 20' Cast Iron housing and volute with epoxy coating, high-temperature thermoplastic base and vortex nylon impeller
- Temperature: to 200° F
- Stainless steel screws, bolts and lifting ring to protect against corrosion
Documents
Specifications
- AMP:
- 10.1
- Automatic Shut-Off:
- Yes
- Collection:
- 6E Series
- Cord Length:
- 15 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 50 gpm
- Height:
- 10-9/10 in
- Horsepower:
- 1/3 hp
- Impeller:
- Nylon
- Length:
- 8-4/5 in
- Maximum Feet of Head:
- 20
- Power Source:
- Electric
- Product Type:
- Submersible
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Shaded Pole
- Pump Phase:
- 1
- Turn On/Turn Off Levels:
- Turn on 14 in/Turn off 4 in
- UPC:
- 010121066007
- Volts:
- 115V
- Watts:
- 735 W
- Weight:
- 32 lb
- Width:
- 8-1/2 in