1/150 hp Submersible Pump
1/150 hp Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SMALL SUBMERSIBLE PUMP: designed for continuous circulation of statuary fountains or water displays; includes 90 degree elbow for installation versatility
- PRESCREEN INCLUDED: protects the impeller from damage from debris, insects, and other contaminants extending the pump's life; prescreen is easily removable for cleaning and maintenance
- LOW ENERGY CONSUMPTION MOTOR: 115 Volt, 1.1 Amps, 70 Watts, 60 HZ, impedance protected; CSA listed in the USA and Canada
- 1/4-inch MNPT discharge comes with 90-degree elbow for more installation options; screened bottom intake
- SPECIFICATIONS: 1.1 Amps, 70 Watts, 205 GPH at 1-ft. Lift; 7.4-ft. shut-off; 1/4" MNPT discharge; epoxy coated cast aluminum housing; polypropylene volute, impeller and screen
- Polyethylene screen
- CSA certified
Specifications
- AMP:
- 1.1
- CSA Certified:
- Yes
- Coating:
- Epoxy
- Connection Type:
- MPT
- Cord Length:
- 6 ft
- Discharge:
- 1/2 in
- Flow Rate:
- 205 gph
- Height:
- 4-1/4 in
- Horsepower:
- 1/150 hp
- Impeller:
- Polypropylene
- Length:
- 3.6000 in
- Material:
- Aluminum, Polypropylene
- Maximum Feet of Head:
- 7.4
- NSF Certified:
- No
- Phase:
- Single Phase
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Aluminum
- UL Listed:
- No
- UPC:
- 010121010031
- Volts:
- 115V
- Watts:
- 70 W
- Weight:
- 3 lb
- Width:
- 4-9/100 in