115V Condensate Removal Pump
115V Condensate Removal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- APPLICATIONS: ideal for shallow pan condensate removal from ceiling-mounted air conditioners, dehumidifiers and portable air conditioners; does not come with a collection tank
- MOTOR SPECIFICATIONS: permanently lubricated motor bearings require no maintenance during life of pump; oil-filled to maximize heat dissipation; 115-Volt, 1/150 hp; 60 Hz, 1.1 Amps; 70 Watts; 9' cord
- AUTOMATIC OPERATION: low on and off levels: activates pump when water reaches 1-3/4" and shuts off when water falls to 1-1/4"; will operate in most standard condensate drain pans
- BUILT TO LAST: epoxy-coated cast aluminum pump housing and motor cover; nylon volute and impeller; Nitrile shaft seal; stainless steel switch bracket; removable float screen
- PUMP SPECIFICATIONS: 205 gph at 1' lift; maximum 4.3 PSI; 10' shut-off; handles intermittent water temperatures up to 120 °F; fits 1/2" I.D. vinyl tubing; 90° adapter included
- Screened intake
- Advanced mechanical switch
- Thermal overload protection
- CSA listed
Specifications
- AMP:
- 1.1
- Connection Type:
- MPT
- Cord Length:
- 9 ft
- Discharge:
- 1/4 in
- Discharge Pressure:
- 4.3
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 205 gph
- Frequency:
- 60
- Height:
- 4-31/100 in
- Horsepower:
- 1/150 hp
- Impeller:
- Nylon
- Length:
- 6.0900 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Nitrile, Polyethylene, ABS
- Maximum Feet of Head:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Water Treatment
- Pump Body Material:
- Plastic
- UPC:
- 010121134997
- Volts:
- 115V
- Watts:
- 70 W
- Width:
- 5-87/100 in