115V Condensate Removal Pump
This product has been replaced by
Manufacturer Part #554642
115V Condensate Removal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- External test/run lever
- Slim footprint
- Automatic start and stop operation
- Includes quick install wall mount bracket
- Rubber feet for vibration/noise dampening
- Recessed tank sump
- Thermally protected fan cooled motor
- Oil resistant tank and check valve
Specifications
- AMP:
- 1.5
- CSA Certified:
- Yes
- Capacity:
- 0.3 gal
- Cord Length:
- 6 ft
- Discharge:
- 3/8 in
- Discharge Pressure:
- 9.1
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 84 gph
- Height:
- 6-4/5 in
- Horsepower:
- 1/30 hp
- Impeller:
- Polypropylene
- Length:
- 10-3/10 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 21
- Power Source:
- AC
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- ABS
- UL Listed:
- No
- UPC:
- 010121120754
- Volts:
- 115V
- Watts:
- 93000 W
- Width:
- 5-1/10 in