115V Condensate Removal Pump
This product has been replaced by
Manufacturer Part #554650
115V Condensate Removal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eliminates the problem of cracked tanks exposed to oil
- Quarter turn check valve allows servicing without removal of tubing, eliminating water spills
- Patent-pending cooling design increases pump life
- Includes 20' of 3/8" tubing
- External test/run lever for quick and easy drainage of tank for servicing
- Oil-resistant tank and check valve eliminates the problem of cracked tanks with exposure to oil
- Rubber feet absorb vibration on hard surface installations
- Slimmer footprint size offers flexibility in tight spaces
Specifications
- AMP:
- 1.5
- CSA Certified:
- Yes
- Cord Length:
- 6 ft
- Discharge:
- 3/8 in
- Discharge Pressure:
- 9.1
- Flow Rate:
- 84 gph
- Height:
- 6-1/2 in
- Horsepower:
- 1/30 hp
- Impeller:
- Polypropylene
- Length:
- 10-1/5 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 21
- Maximum Temperature:
- 140
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- ABS
- UL Listed:
- No
- UPC:
- 010121120761
- Volts:
- 115V
- Watts:
- 93 W
- Width:
- 4-4/5 in