115V Float Level Switch Sensor
115V Float Level Switch Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The RS-5 Horizontal Diaphragm Piggyback switch converts any manual sump pump to automatic operation up to 1/2 HP.
- Easy operation: Air pressure caused by rising water activates the diaphragm switch, which then activates the switch providing power to the pump.
- Small Footprint: Allows for use in compact sump pits or basins
- Reliable: Totally self-contained with no moving parts
- Versatile: Piggyback switch for use with pumps up to 1/2 HP.
- Convert any manual pump up through 1/2 hp to automatic operation
- Low Level - On range: 2" to 3"
- Includes 18' power cord
- Voltage: 115V, UL listed and CSA certified
- Low Level Off range: 1/2" to 1-1/2"
Documents
Specifications
- AMP:
- 10
- Cord Length:
- 18 ft
- Height:
- 4-3/4 in
- Length:
- 3.0300 in
- Material:
- Plastic, Nylon
- Material Type:
- Nylon
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- UPC:
- 010121990142
- Volts:
- 115V