115V Water Garden Pump
115V Water Garden Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Built-in flow control
- Energy efficient
- Bottom intake
- Very little starting torque
- UL listed
- Flow rate: 120 gph
Specifications
- AMP:
- 0.1
- Cord Length:
- 6 ft
- Discharge:
- 1/2 in
- Discharge Pressure:
- 1.7
- Flow Rate:
- 144 gph
- Height:
- 3 in
- Impeller:
- Acetal
- Length:
- 2-3/10 in
- Material:
- Plastic
- Maximum Feet of Head:
- 4
- Phase:
- Single Phase
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Liquid Transfer
- Pump Body Material:
- ABS
- UPC:
- 010121191204
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 8 W
- Weight:
- 1 lb
- Width:
- 1-3/5 in