1,200 gph 25 ft. 115V Automatic Safeguards Pool Cover Pump
1,200 gph 25 ft. 115V Automatic Safeguards Pool Cover Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Safeguards pool cover from prolonged accumulation of rain or melting snow
- Easily adapts to a standard garden hose for water removal
- Includes a stabilizing plate and automatic switch (both removable)
- Automatic switch activates in approximately 3-1/4" of water
- 25' cord length
- 1200 gph @ 1'
- 1" FNPT discharge with garden hose adapter
Specifications
- AMP:
- 5
- Cord Length:
- 25 ft
- Discharge:
- 1 in
- Flow Rate:
- 1200 gph
- Height:
- 7-4/5 in
- Horsepower:
- 1/6 hp
- Length:
- 10-3/5 in
- Power Source:
- Electric
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- Aluminum
- UL Listed:
- No
- UPC:
- 010121056008
- Volts:
- 115V
- Watts:
- 380 W
- Width:
- 9-3/5 in