1/6 hp 1200 gph Submersible Pump
1/6 hp 1200 gph Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 140-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes garden hose adapter and removable inlet screen for easy cleaning
- Designed for continuous duty
- Lifetime oil supply
- Multiple switch options for automatic operation
- Removable inlet screen for easy cleaning
- Manual switch type
- 18' Cord Length
- 120 °F (49 °C) liquid temperature rating
- CCSAus Listed
Specifications
- AMP:
- 5
- Cord Length:
- 18 ft
- Discharge:
- 1 in
- Discharge Pressure:
- 11.4
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- Flow Rate:
- 1200 gph
- Height:
- 7-39/50 in
- Horsepower:
- 1/6 hp
- Impeller:
- Nylon
- Length:
- 6-1/10 in
- Material:
- Cast Aluminum
- Maximum Feet of Head:
- 26.3
- Maximum Temperature:
- 120
- Power Source:
- Electric
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- Aluminum
- Pump Motor Type:
- Shaded Pole
- UL Listed:
- No
- UPC:
- 010121051768
- Volts:
- 115V
- Width:
- 4-2/5 in