1HP 115V 52GPM Premium Cast Iron Sewage Grinder Pump with 2" Discharge and Float Switch
16G 1HP 115V 52GPM Premium Cast Iron Sewage Grinder Pump with 2" Discharge and Float Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- 16G
- Connection Type:
- FPT
- Flow Rate:
- 52 gpm
- Hertz:
- 60
- Horsepower:
- 1 hp
- Impeller:
- Cast Iron
- Product Type:
- Sewage Pump System
- Pump Application:
- Grinder
- Pump Body Material:
- Cast Iron
- UPC:
- 010121999398
- Volts:
- 115V