This product requires certification to purchase.

2.5 gph 19W Mini Condensate Pump

This product has been replaced by

Little Giant Blue Mini Condensate Pump
Little Giant 115V Mini-Split Condensate Removal Pump
Little Giant

2.5 gph 19W Mini Condensate Pump

  • Fast #
  • Part #L553500
  • Item #4706517
  • Manufacturer Part #553500
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Little Giant Blue Mini Condensate Pump
Little Giant 115V Mini-Split Condensate Removal Pump
Little Giant

2.5 gph 19W Mini Condensate Pump

  • Fast #
  • Part #L553500
  • Item #4706517
  • Manufacturer Part #553500
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clear reservoir for instant visual inspection of water level, float, and filter
  • Includes a 3-3/10' communications cable, 60" power cable and separate wall bracket
  • Mounting grommets on pump housing bracket
  • CSA listed
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.24
Cord Length:
4.9 ft
Discharge:
1/4 in
Discharge Pressure:
26
Flow Rate:
2.5 gph
Height:
2-19/50 in
Lead Law Compliant:
Yes
Length:
4-1/10 in
Material:
Plastic
Material Type:
ABS
Maximum Feet of Head:
26
Power Source:
AC
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Water Treatment
Pump Body Material:
ABS
UPC:
010121145085
Volts:
115V
Watts:
19 W
Width:
1-41/50 in