230 Volts Condensate Remover PUMP EC-400
This product has been replaced by
Manufacturer Part #553507
230 Volts Condensate Remover PUMP EC-400
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Connection: barbed
- Flow rate: 3 gpm
- Pump material: ABS
- Compact 2 piece design allows for flexible installation
- Pump is self-priming and can be located up to 3' above reservoir
- Quiet operation
- CSA listed
Specifications
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 3 gpm
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- Plastic
- Type:
- L553458
- UPC:
- 010121109858
- Volts:
- 230V