This product requires certification to purchase.

230 Volts In PAN Condensate PUMP 6 CORD

This product has been replaced by

Little Giant 3/8 in. x 6 ft. 1/30 hp 80 gph Condensate Pump
Little Giant 230V Condensate Removal Pump
Manufacturer Part #554202101
Little Giant

230 Volts In PAN Condensate PUMP 6 CORD

  • Fast #
  • Part #L554210
  • Item #1121210
  • Manufacturer Part #554210
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Little Giant 3/8 in. x 6 ft. 1/30 hp 80 gph Condensate Pump
Little Giant 230V Condensate Removal Pump
Manufacturer Part #554202101
Little Giant

230 Volts In PAN Condensate PUMP 6 CORD

  • Fast #
  • Part #L554210
  • Item #1121210
  • Manufacturer Part #554210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use in applications with limited space
  • Reservoir has a 3/10 gallon capacity
  • Includes a vertical-type pump with stainless steel motor shaft, rust proof, high impact ABS volute, tank and motor cover
  • Discharge: 3/8" OD barbed tubing adapter/check valve
  • UL and CSA listed
  • Low profile compact size
  • Vertical type pump unit
  • Leak proof, rustproof, ABS tank
  • Stainless steel motor shaft
  • Requires Certification

Specifications

AMP:
0.6, 0.5
Cord Length:
6 ft
Discharge:
3/8 in
Discharge Pressure:
7.4
End Connection 1:
Barbed
End Connections:
Barbed
Flow Rate:
80 gph
Height:
5-2/5 in
Horsepower:
1/30 hp
Impeller:
Polypropylene
Length:
12 in
Material:
Plastic
Material Type:
ABS
Maximum Feet of Head:
17
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Water Treatment
Pump Body Material:
ABS
UPC:
010121542105
Volts:
230V