230V 205 gph Submersible Pump
230V 205 gph Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 474-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil-filled, 1/150 hp direct drive motor
- Designed for continuous duty, submersible use only
- Epoxy coated cast aluminum housing and cover
- Polypropylene volute and elbow
- Nitrile shaft seal
- Polyethylene screen
- CSA certified
Specifications
- AMP:
- 6
- CSA Certified:
- Yes
- Coating:
- Epoxy
- Connection Type:
- MPT
- Cord Length:
- 12 ft
- Discharge:
- 1/2 in
- Flow Rate:
- 205 gph
- Height:
- 4-3/10 in
- Horsepower:
- 1/50 hp
- Impeller:
- Nylon
- Length:
- 4-1/10 in
- Material:
- Cast Aluminum
- Maximum Feet of Head:
- 7.4
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- Aluminum
- Pump Mounting:
- Free Standing
- UL Listed:
- Yes
- UPC:
- 010121010161
- Volts:
- 230V
- Watts:
- 70 W
- Weight:
- 3.8 lb
- Width:
- 3-7/10 in