24 x 24 in. 115V 2/5 hp Premium Simplex Sewage System with Tether Float Switch
24 x 24 in. 115V 2/5 hp Premium Simplex Sewage System with Tether Float Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Roto-molded polyethylene basin 24" x 24" (61 cm x 61 cm)
- Radial rib design for extra strength
- Molded inlet hub
- Molded anti-torque stops
- 360° molded handle
- Integrated anti-flotation collar
- Optional alarm versions
- Pre-assembled
- Functional and aesthetic finish cover
- Pump access cover
Documents
Specifications
- AMP:
- 8.5
- Built-In Grinder:
- No
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Flow Rate:
- 110 gpm
- Height:
- 26-27/50
- Hertz:
- 60
- Horsepower:
- 4/10 hp
- Impeller:
- Nylon
- Length:
- 24
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 20
- Power Source:
- Electric
- Pressure - Maximum:
- 8.7 psi
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Commercial
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Pump Phase:
- 1
- UL Listed:
- No
- UPC:
- 010121147584
- Volts:
- 115V
- Watts:
- 870
- Weight:
- 66
- Width:
- 24