3 in. Guide Rail System
3 in. Guide Rail System
Product Details
Product Details
- 3/4" (19 mm) IPS (iron pipe size) pipe rails should be used on the 1 1/4" (31.7 mm) and 2" (51 mm) system and 1-1/4" (31.7 mm) IPS pipe rail on the 3" (76 mm) system
- Brass foot guide supplied for use with steel pipe
- Guide rail brackets and steel stand-off brackets included with each system to support the upper end of the guide rail pipes
- One intermediate guide rail bracket is required for every 10 ft (3 m) of rail (guide rail pipes, lifting chain, and pull rod not included)
Documents
Specifications
- Discharge:
- 3 in
- NSF Certified:
- No
- Product Type:
- Guide Rail
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- UPC:
- 010121133006