1/3 HP 115V Cast Iron Submersible Sump Pump with 25 ft. Cord
1/3 HP 115V Cast Iron Submersible Sump Pump with 25 ft. Cord
Package Quantity Info:
Each: 1 Inner Pack: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- BUILT TO LAST: continuous duty motor with thermal overload protection, epoxy-coated cast iron housing, upper and lower bearings, corrosion resistant steel motor shaft, and non-clog impeller help ensure a long pump life
- CONTINUOUS DUTY MOTOR: shaded pole 1/3HP motor with thermal overload protection; 50/60 Hz; 9.0 running Amps, 14.3 starting Amps; 720 Watts; 25-ft. cord
- MULTIPLE FITTINGS: 1-1/2-inch FNPT discharge; 1-1/4-Inch FNPT adapter and 3/4-inch garden hose adapter included
- MANUAL PUMP: ideal for sump pump systems with a separate switch, emergency water removal applications or water transfer applications
- SPECIFICATIONS: 1/3 HP; 115 Volts; 9.0 running Amps, 14.3 starting Amps; 720 Watts; 2760 GPH at 5-ft. lift; 18-ft. shut-off; 7.8 PSI; 1-1/2-inch FNPT discharge with adapters included
- Garden hose adapter: 3/4" GHT
- CSA listed
Specifications
- AMP:
- 9
- Automatic Shut-Off:
- No
- CSA Certified:
- Yes
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Frequency:
- 60
- Height:
- 7-1/4 in
- Horsepower:
- 1/3 hp
- Impeller:
- Nylon
- Length:
- 9.5000 in
- Maximum Feet of Head:
- 18
- Product Type:
- Submersible
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UPC:
- 010121062740
- Volts:
- 115V
- Watts:
- 720 W
- Weight:
- 17.5 lb
- Width:
- 7-1/5 in