This product requires certification to purchase.

36W Replacement Bulb for UVC36 UV Clarifier

Little Giant

36W Replacement Bulb for UVC36 UV Clarifier

  • Fast #
  • Part #L517429
  • Item #7318061
  • Manufacturer Part #517429
5 out of 5 Customer Rating
Brand image
Little Giant

36W Replacement Bulb for UVC36 UV Clarifier

  • Fast #
  • Part #L517429
  • Item #7318061
  • Manufacturer Part #517429
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 36 Watt UV lamp, UVC
  • Requires Certification

Documents


Specifications

Product Type:
Replacement Bulb
UPC:
010121143272
Volts:
115V
Watts:
36 W
Weight:
0.2 oz