This product requires certification to purchase.

3/8 in. Check Valve

Little Giant

3/8 in. Check Valve

  • Fast #
  • Part #L154715
  • Item #851377
  • Manufacturer Part #154715
5 out of 5 Customer Rating
Brand image
Little Giant

3/8 in. Check Valve

  • Fast #
  • Part #L154715
  • Item #851377
  • Manufacturer Part #154715
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CHECK VALVE ASSEMBLY 3/8" VC
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
UL Listed:
No
Valve Body Material:
Plastic
Valve Size:
3/8 in
Valve Type:
Check Valve