This product requires certification to purchase.

3/8 in. Nylon High Pressure Pump

Little Giant

3/8 in. Nylon High Pressure Pump

  • Fast #
  • Part #L532002
  • Item #494248
  • Manufacturer Part #532002
5 out of 5 Customer Rating
Brand image
Little Giant

3/8 in. Nylon High Pressure Pump

  • Fast #
  • Part #L532002
  • Item #494248
  • Manufacturer Part #532002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 1/11 hp fan-cooled motor and bypass adapter
  • Thermoplastic housing
  • Nylon volute
  • Carbon/ceramic shaft seal
  • Double-insulated motor
  • Non-replaceable brushes last 500-1000 hours
  • CSA listed
  • Requires Certification

Specifications

AMP:
1.25
Cord Length:
24 in
Discharge:
3/8 in
Discharge Pressure:
35
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed x Barbed
Flow Rate:
170 gpm
Height:
2-93/100 in
Horsepower:
1/11 hp
Impeller:
Polypropylene
Length:
6-91/100 in
Material:
Plastic
Maximum Feet of Head:
81
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
35.1 psi
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Utility
Pump Body Material:
Nylon
UPC:
010121320024
Volts:
115V
Width:
4 in