115V 1/15 hp Cast Aluminum Dual Purpose Oil Filled Submersible Pump
3E-12N Series 115V 1/15 hp Cast Aluminum Dual Purpose Oil Filled Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 132-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil-filled, 1/15 hp direct drive motor
- Epoxy coated cast aluminum housing and cover
- Nylon volute
- Aluminum back plate
- Fluoroelastomer shaft seal
- Polypropylene screen
- CSA certified
Documents
Specifications
- AMP:
- 3.2
- Automatic Shut-Off:
- Yes
- Coating:
- Epoxy
- Collection:
- 3E-12N Series
- Connection Type:
- MPT
- Cord Length:
- 6 ft
- Depth:
- 7 in
- Discharge:
- 1/2 in
- Flow Rate:
- 500 gph
- Height:
- 5-2/5 in
- Horsepower:
- 1/15 hp
- Impeller:
- Nylon
- Maximum Feet of Head:
- 17.3
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Application:
- Commercial
- Pump Body Material:
- Cast Aluminum
- UL Listed:
- Yes
- UPC:
- 010121034037
- Volts:
- 115V
- Watts:
- 200 W
- Weight:
- 8 lb
- Width:
- 4-2/5 in