This product requires certification to purchase.

115V 1/15 hp Cast Aluminum Submersible Pump

Little Giant

3E-12N Series 115V 1/15 hp Cast Aluminum Submersible Pump

  • Fast #
  • Part #L503186
  • Item #458042
  • Manufacturer Part #503186
5 out of 5 Customer Rating
Brand image
Little Giant

3E-12N Series 115V 1/15 hp Cast Aluminum Submersible Pump

  • Fast #
  • Part #L503186
  • Item #458042
  • Manufacturer Part #503186
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 115-VOLT PUMP FOR SUBMERSIBLE OR IN-LINE USE: with removable pre-filter screen; 1/2-inch MNPT Discharge, 1/2-inch FNPT Intake
  • BUILT TO LAST: Epoxy coated cast aluminum housing, able to handle intermittent liquid temperatures up to 120 degrees F, thermal overload protected motor
  • DIRECT DRIVE MOTOR: 115-Volt, 3.2 Amps at 60 HZ, 200 Watts, Thermally Protected, 10-ft. Cord
  • COMPACT DESIGN: 7-inches deep x 4.4 inches wide x 5.4 inches high and weighing 8.25 pounds
  • SPECIFICATIONS: 1/15 HP, 115 Volts, 60 Hz, 3.2 Amps, 200 Watts, 500 GPH at 1-Ft. Lift, 17.3 Ft. Shutoff, 7.5 PSI, 10-Ft Cord with Plug
  • Operates submersed or in-line
  • Cord: 10'
  • Epoxy-coated aluminum housing
  • Requires Certification

Documents


Specifications

AMP:
3.2
Automatic Shut-Off:
Yes
Coating:
Epoxy
Collection:
3E-12N Series
Connection Type:
MPT
Cord Length:
10 ft
Depth:
7 in
Discharge:
1/2 in
Flow Rate:
500 gph
Height:
5-2/5 in
Horsepower:
1/15 hp
Impeller:
Nylon
Length:
7.0000 in
Material:
Aluminum
Maximum Feet of Head:
17.3
NSF Certified:
No
Power Source:
Electric
Pump Application:
Commercial
Pump Body Material:
Cast Aluminum
UL Listed:
Yes
UPC:
010121031869
Volts:
115V
Watts:
200 W
Weight:
7.75 lb
Width:
4-2/5 in