4/10 hp 115V Wastewater Collection and Removal System
4/10 hp 115V Wastewater Collection and Removal System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polyethylene 20" x 30" basin with 4/10 hp sewage pump
- Handles up to 2" solids
- Includes schedule 40 PVC discharge piping with pre-drilled air-bleed hole
- Designed with side outlets for discharge and electrical cords
- Easily route power cords out of basin with 2" bulkhead fitting
- No digging required for system servicing
- CSA listed
- Temperature rated: up to 130° F (54.4° C)
Specifications
- AMP:
- 8.5
- Built-In Grinder:
- No
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Flow Rate:
- 140 gpm
- Frequency:
- 60
- Height:
- 30 in
- Horsepower:
- 4/10 hp
- Impeller:
- Nylon
- Length:
- 22 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 20
- Power Source:
- Electric
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- UPC:
- 010121111592
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 870 W
- Weight:
- 69 lb
- Width:
- 22 in