This product requires certification to purchase.

4/10 hp Submersible Sewage Pump with Snap Action Float

This product has been replaced by

4/10HP 115GPM 115V SUB SEW PUMP
Little Giant 4/10HP 115GPM 115V SUB SEW PUMP
Manufacturer Part #509411
Little Giant

4/10 hp Submersible Sewage Pump with Snap Action Float

  • Fast #
  • Part #L509228
  • Item #4631199
  • Manufacturer Part #509228
4 out of 5 Customer Rating
Brand image

This product has been replaced by

4/10HP 115GPM 115V SUB SEW PUMP
Little Giant 4/10HP 115GPM 115V SUB SEW PUMP
Manufacturer Part #509411
Little Giant

4/10 hp Submersible Sewage Pump with Snap Action Float

  • Fast #
  • Part #L509228
  • Item #4631199
  • Manufacturer Part #509228
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Motor features overload protection
  • Designed for continuous duty
  • Vortex nylon impeller
  • Integral float switch
  • Fully submersible
  • Solids handling up to 2" in diameter
  • Requires Certification

Documents


Specifications

AMP:
8.5
Built-In Grinder:
No
Cord Length:
20 ft
Discharge:
2 in
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
110 gpm
Height:
13-3/25 in
Horsepower:
4/10 hp
Impeller:
Nylon
Length:
11-16/25 in
Maximum Feet of Head:
20
Product Type:
Pump
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
UPC:
010121140233
VA Cat 60 Hz:
115
Volts:
115V
Watts:
850 W
Weight:
36 lb
Width:
6-4/5 in