45 gph Statuary Fountain Pump
45 gph Statuary Fountain Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with table top features and a variety of applications
- Flow rate: 47 gph at 1'
- Wattage: 2.5 W
- Outlet size: 1/2", 3/8" barbed
Specifications
- AMP:
- 0.03
- Cord Length:
- 6 ft
- Flow Rate:
- 45 gph
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 010121133358
- VA Cat 60 Hz:
- 60
- Volts:
- 115V
- Watts:
- 2.5 W