5000 gph Skimmer
5000 gph Skimmer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 20 in
- FM Approved:
- No
- Flow Rate:
- 5000 gph
- Height:
- 23-1/4 in
- UL Listed:
- No
- UPC:
- 010121112230
- Weight:
- 30 lb
- Width:
- 25-9/10 in