This product requires certification to purchase.

1/3 HP 115V Cast Iron Submersible Sump Pump

Little Giant

1/3 HP 115V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #L506162
  • Item #2396627
  • Manufacturer Part #506162
5 out of 5 Customer Rating
Brand image
Little Giant

1/3 HP 115V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #L506162
  • Item #2396627
  • Manufacturer Part #506162
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Van Nuys, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AUTOMATIC SUBMERSIBLE SUMP PUMP: with integral diaphragm switch activates when water reaches 10 to 13 inches and shuts off when water drops down between 4 and 7 inches (with leg kit in place)
  • BUILT TO LAST: Epoxy-coated cast iron housing; non-clog vortex style impeller; upper and lower bearings; nitrile/carbon/ceramic mechanical shaft seal
  • CONTINUOUS DUTY MOTOR: 1/3 HP shaded pole motor, 9.0 running Amps, 14.3 starting Amps, 720 Watts, thermally protected, CSA listed in the USA and Canada
  • APPLICATIONS: designed for sump pump systems and general water transfer application; must sit in water to activate the switch
  • SPECIFICATIONS: 1/3 HP; 115 Volts; 50/60 Hz; 9.0 running Amps; 14.3 starting Amps; 720 Watts; 2760 GPH at 5-ft. lift; 18-ft. shut-off; 7.8 PSI; 10-ft. cord; 1.5-inch FNPT discharge, three 3.5-inch leg extenders included
  • Requires Certification

Documents


Specifications

AMP:
9
Automatic Shut-Off:
Yes
CSA Certified:
Yes
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Depth:
8-1/2 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Frequency:
60
Height:
6 in
Horsepower:
1/3 hp
Impeller:
Nylon
Length:
9.5000 in
Maximum Feet of Head:
18
Product Type:
Submersible
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
Turn On/Turn Off Levels:
Turn-on 10 in/Turn-off 4 in
UL Listed:
No
UPC:
010121111646
Volts:
115V
Watts:
720 W
Weight:
17.5 lb
Width:
7-1/2 in