4/10 HP 115 Cast Iron Submersible Sump Pump
8 Series 4/10 HP 115 Cast Iron Submersible Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Big John submersible sump pumps provide efficient, trouble-free service for extended or continuous use in moving large volumes of water
- For use in excavation, crawl space, underground passageway, loading docks, grain elevator, cooling tower, fire cleanup and other applications
- Shaded 4/10 hp motor with overload protection
- Designed for continuous duty
- Epoxy coated Cast Iron housing
- Carbon/ceramic shaft seal
- Upper and lower sintered sleeve bearings
- Multiple switch options for automatic operation
Documents
Specifications
- AMP:
- 10
- Automatic Shut-Off:
- Yes
- Collection:
- 8 Series
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 54 gpm
- Frequency:
- 60
- Height:
- 6 in
- Horsepower:
- 4/10 hp
- Impeller:
- Nylon
- Length:
- 9-1/2 in
- Maximum Feet of Head:
- 22.9
- Power Source:
- Electric
- Product Type:
- Submersible
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Shaded Pole
- Pump Phase:
- 1
- UPC:
- 010121081581
- Volts:
- 115V
- Watts:
- 830 W
- Weight:
- 20.25 lb
- Width:
- 8-1/2 in