9 ft. 115 V 60 Hz 3-ABS Condensate Removal Pump
9 ft. 115 V 60 Hz 3-ABS Condensate Removal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CONDENSATE REMOVAL PUMP: an ideal choice for self-contained, high volume, high head condensate removal from ceiling-mounted air conditioners, dehumidifiers or portable air conditioners; tank included
- MOTOR SPECIFICATIONS: permanently lubricated motor bearings require no maintenance during life of pump; oil-filled to maximize heat dissipation; 115-Volt, 1/12 hp; 60 Hz, 3.5 Amps; 210 Watts; 9' cord
- AUTOMATIC OPERATION: activates pump when water reaches 4.5" and shuts off when water falls to 3.5"; ideal for higher volume condensate removal
- BUILT TO LAST: epoxy-coated cast aluminum pump housing and motor cover; nylon volute and impeller; Nitrile shaft seal; stainless steel switch bracket; removable float screen, 1-gallon tank included
- PUMP SPECIFICATIONS: 310 gph at 1' lift; maximum 11.2 PSI; 26' shut-off; handles intermittent water temperature up to 120 °F; fits 1/2" OD copper or rigid plastic tubing; brass check valve included
Specifications
- AMP:
- 3.5
- Connection Type:
- MPT
- Cord Length:
- 9 ft
- Discharge:
- 1/2 in
- Discharge Pressure:
- 11.2
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 310 gph
- Frequency:
- 60
- Height:
- 6-1/2 in
- Horsepower:
- 1/12 hp
- Impeller:
- Nylon
- Length:
- 12.0300 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 26
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Submersible Dewatering
- Pump Body Material:
- Plastic
- UPC:
- 010121120013
- Volts:
- 115V
- Watts:
- 210 W
- Width:
- 6 in