4/10 hp Submersible Effluent Pump
This product has been replaced by
Manufacturer Part #509413
9SN Series 4/10 hp Submersible Effluent Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PSC motor with thermal overload protection
- Upper sintered sleeve and lower ball bearing
- Mechanical seals (stainless steel spring, nitride parts, carbon and ceramic faces)
- Protective epoxy coating
- Power cord: 20'
- Shut off head: 20'
- Flow rate: 110 gpm at 5'
- Solids handling up to 2" in diameter
- Discharge: 2"
- Horsepower: 4/10 hp
Specifications
- AMP:
- 8.5
- Built-In Grinder:
- No
- Collection:
- 9SN Series
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 110 gpm
- Height:
- 11-2/5 in
- Horsepower:
- 4/10 hp
- Impeller:
- Nylon
- Length:
- 11-16/25 in
- Maximum Feet of Head:
- 20
- Power Source:
- Electric
- Product Type:
- Pump
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Pump Phase:
- 1
- UPC:
- 010121140028
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 850 W
- Weight:
- 36 lb
- Width:
- 6-4/5 in