Basin and Cover Assembly for 9S-SMPX Simplex System
Basin and Cover Assembly for 9S-SMPX Simplex System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes necessary sealing hardware and flanges
- Inlet hub: 4"
- Water tight and gas tight when properly installed
- Seam-free, 1 piece construction on basin
- Duplex covers include 2 access plates
- Temperature rated up to 130° F (54.4 ° C)
Documents
Specifications
- Brand Model Compatibility:
- 9S-SMPX Simplex System
- Height:
- 24 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Basin, Cover Assembly
- UL Listed:
- No
- UPC:
- 010121131293
- Width:
- 36 in