Cast Iron Cover Assembly for 9S-SMPXRT-K and 10S-SMPXRT-K Sewage Pump Systems
Cast Iron Cover Assembly for 9S-SMPXRT-K and 10S-SMPXRT-K Sewage Pump Systems
Product Details
Product Details
- Cover Assembly
- 2V3D, 3V2D, 2V2D 1 piece
- 4" Adapt-A-Flex
- Includes 4 in Adapt-A-Flex for 4 in pipe.
Documents
Specifications
- Brand Model Compatibility:
- 9S-SMPXRT-K, 10S-SMPXRT-K
- Diameter:
- 18 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Cover Assembly
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 18 in