This product requires certification to purchase.

Condensate pump, 115V, 60HZ, 72" leads for Plenum Applications

This product has been replaced by

VCCA-20-P 230V 60HZ 6FT 1/3 GALLON ABS TANK PUMP
Little Giant 230V Condensate Removal Pump
Manufacturer Part #554222101
Little Giant

Condensate pump, 115V, 60HZ, 72" leads for Plenum Applications

  • Fast #
  • Part #L554220102
  • Item #7216280
  • Manufacturer Part #554220102
5 out of 5 Customer Rating
Brand image

This product has been replaced by

VCCA-20-P 230V 60HZ 6FT 1/3 GALLON ABS TANK PUMP
Little Giant 230V Condensate Removal Pump
Manufacturer Part #554222101
Little Giant

Condensate pump, 115V, 60HZ, 72" leads for Plenum Applications

  • Fast #
  • Part #L554220102
  • Item #7216280
  • Manufacturer Part #554220102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The pump meets the requirements of UL 2043 and is labeled “For Plenum Applications”.
  • 1/30 hp motor
  • 1-3/4" low profile tank height ideal for tight spaces
  • Vertical centrifugal pump design
  • 1.2 quart (1.1 liters) capacity tank
  • Automatic start and stop switch
  • 3/8" O.D. barbed discharge adapter with built-in check valve (installed on the pump)
  • 1-1/8" diameter inlet
  • Float-activated auxiliary high-level switch
  • Thermally protected, fan-cooled motor
  • Requires Certification

Documents


Specifications

AMP:
0.6
CSA Certified:
Yes
Cord Length:
6 ft
Diameter - Inside 1:
1-1/8 in
Discharge:
3/8 in
Discharge Pressure:
8.6
Flow Rate:
1.33 gpm
Height:
5-3/25 in
Horsepower:
1/3 hp
Length:
12 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Feet of Head:
17
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Body Material:
Polypropylene
UL Listed:
UL 2043
Volts:
230V
Watts:
60 W
Width:
5 in