This product requires certification to purchase.

Control Float Switch Accessory

Little Giant

Control Float Switch Accessory

  • Fast #
  • Part #L950267
  • Item #2342067
  • Manufacturer Part #950267
3.1 out of 5 Customer Rating
Brand image
Little Giant

Control Float Switch Accessory

  • Fast #
  • Part #L950267
  • Item #2342067
  • Manufacturer Part #950267
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Little Giant Grinder Pump (GP Series) control panels and alarms
  • Designed exclusive for the Little Giant GP Manual Grinder Pump Series
  • Features mechanically activated contacts
  • Not sensitive to rotation
  • SPECIFICATIONS: 5 Amps, 115/230 Volts, 50/60 Hz, 20-Ft. Cord, cable camp included
  • Requires Certification

Specifications

AMP:
5
Cord Length:
20 ft
Material:
Polypropylene
UPC:
010121502673
Volts:
110/240V