5,000-7,000 CFM 115V Evaporative Cooler Pump
CP Series 5,000-7,000 CFM 115V Evaporative Cooler Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Heavy-duty concentric fan-cooled motor
- Corrosion-resistant 1 piece steel motor shaft
- Moisture-proof windings
- Oversized sleeve bearings with large oil reservoir
- Universal mounting configurations
- Low pump down and recovery levels
- Flame retardant housing
- Snap-off volute plate for easy cleaning
- Mesh inlet debris filter screen
- Thermal overload protection
Specifications
- AMP:
- 0.8
- Application:
- Laboratories, Evaporative Coolers
- CFM:
- 7000 ft3/min
- Collection:
- CP Series
- Cord Length:
- 4 ft
- Depth:
- 4-1/2 in
- Height:
- 8-19/20 in
- Horsepower:
- 1/70 hp
- Length:
- 4-1/4 in
- Material:
- Steel, Plastic
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 120
- Power Source:
- Electric
- Product Type:
- Evaporative Cooler Pump
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 010121400054
- Volts:
- 115V
- Width:
- 4-1/4 in