3/4 hp Convertible Jet Pump
JPC Series 3/4 hp Convertible Jet Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- JPC Series
- Square D pressure switch preset at 30 - 50 psi
- Pressure gage included with all models
- Deep well venturi supplied with all models
- Dual ball bearings
- Clean-out plug to easily unclog nozzle
- Brass Flow Control Valve
Documents
Specifications
- Collection:
- JPC Series
- Discharge:
- 1 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 18.2 gpm
- Height:
- 10 in
- Horsepower:
- 3/4 hp
- Impeller:
- Thermoplastic
- Length:
- 19-29/50 in
- Maximum Feet of Head:
- 60
- Power Source:
- AC
- Pressure - Maximum:
- 86 psi
- Pump Application:
- Water Treatment
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UPC:
- 010121119536
- Volts:
- 115/230V