Lead Law Compliant 1/25HP 115/230V Ice Machine Replacement PUM
Lead Law Compliant 1/25HP 115/230V Ice Machine Replacement PUM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- APPLICATIONS: designed specifically for drinking water, the RIM-U is the perfect replacement for commercial ice machine water pumps
- FEATURES: dual voltage, multiple impeller sizes (1.75-in., 1.83-in., 1.95-in., and 2.10-in.) and multiple discharge adapters (1/2-in., 5/8-in., 3/4-in., 1-in., and 5/8-in. Y adapter) fits most units
- SAFE FOR DRINKING WATER: NSF/ANSI 372 compliant
- MOTOR SPECIFICATIONS: thermally protected; moisture proof windings; 115/230 Volt, 50/60 Hz, 1/25 HP, 50 Hz = 1.5 Amps; 60 Hz = 0.75 Amps; 125 Watts; 115/230 V wiring instructions differ - see manual
- PUMP SPECIFICATIONS: from 290 to 760 GPH at 2-ft. lift (see performance data chart depending on impeller and discharge adapter used); easily dissembles for installing and servicing
- Includes: 4 lead wires, 3' in length
- Thermal overload protection
- UL listed
-
Lead Law Compliant
Specifications
- AMP:
- 1.5
- ANSI:
- ANSI 372
- Cord Length:
- 3 ft
- Discharge:
- 1/2 in
- Height:
- 10
- Hertz:
- 60
- Horsepower:
- 1/25 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3.0800
- Material:
- Plastic
- Product Type:
- Pump
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- General Use
- Pump Body Material:
- ABS
- Type:
- L545600
- UPC:
- 010121107052
- Volts:
- 230V
- Weight:
- 4.5
- Width:
- 4-43/100